Shop All Hex Head Cap Screws
Zoro Select
Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 10 PK
Mfr # U04200.075.0500
Zoro # G3430491
product price: $19.59
/pk 10, $1.96/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
- System of Measurement Inch
- Head Width 1-1/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04200.075.0500
- Zoro # G3430491
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5 in |
Head Width | 1-1/4 in |
Head Height | 1/2 in |
Min. Thread Length | 1 3/4 in |
Head and Washer Height | 1/2 in |
Grip Size | 3 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Dia./Thread Size | 3/4"-10 |
Description
System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade A307B, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 1 3/4 in, Fastener Thread Style Partially Threaded, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (194122)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 10 PK (WS-5870)
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (M835D7985A)
- ZORO SELECT Grade A307, 1"-8 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4-1/2 in L, 5 PK (U04200.100.0450)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 25 PK (U04200.050.0200)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04200.075.0200)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 25 mm L, 50 PK (M55010.060.0025)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (U08210.031.0325)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01209.031.0450)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M01060.160.0075)
- Zoro Select Hex Head Cap Screws