Shop All Flange Bolts
Zoro Select
Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK
Mfr # 2FB57
Zoro # G3378733
product price: $8.95
/pk 5, $1.79/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Head Width 5/8 in
- Material Alloy Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 2FB57
- Zoro # G3378733
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-3/4 in |
Head Width | 5/8 in |
Thread Length | 1 3/4 in |
Head Height | 5/8 in |
Flange Diameter | 15/16 in |
Maximum Flange Diameter | 15/16 in |
Dimensional Standards | IFI-115 |
Nut Width | 5/8 in |
Minimum Thread Length | 1 3/4 in |
Length Under Head | 1-3/4" |
Details
Description
Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 1 3/4 in, Head Height 5/8 in, Head Width 5/8 in, Flange Dia. 15/16 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0150)
- ZORO SELECT Standard Crown Cap Nut, #6-32, Nylon, Plain, 11/32 in H, 25 PK (0500632CN)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in L, 10 PK (U51000.037.0325)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.031.1200)
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 50 PK (2FA70)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB36)
- ZORO SELECT Grade 9, 1/4"-28 Flange Bolt, Plain Alloy Steel, 1 in L, 100 PK (2FA57)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.037.0075)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 4 in L, 25 PK (822685G)
- ZORO SELECT Grade 9, 1/4"-20 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FA53)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 10 PK (75702)
- Zoro Select Flange Bolts