Shop All Flange Bolts
Zoro Select
Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 1-1/8 in L, 50 PK
Mfr # 703148G
Zoro # G4451921
product price: $21.59
/pk 50, $0.43/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 5/16"-18
- Fastener Length 1-1/8 in
- Head Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 703148G
- Zoro # G4451921
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/8 in |
Head Width | 5/16 in |
Thread Length | 1 1/4 in |
Head Height | 5/16 in |
Flange Diameter | 15/32 in |
Maximum Flange Diameter | 15/32 in |
Nut Width | 5/16 in |
Minimum Thread Length | 1 1/8 in |
Dimensional Standards | IFI-115 |
Dimensional Standards | IFI-115 |
Length Under Head | 2-1/4" |
Description
Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 5/16 in, Flange Dia. 15/32 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Lock Nut, 3.137, Steel, Not Graded, Plain (AN-16)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Nylon 15 PK (70196)
- ZORO SELECT Hex Nut, 3/8"-16, Silicon Bronze, Not Graded, Plain, 21/64 in Ht, 25 PK (1WE50)
- ZORO SELECT Self-Drilling Screw, #12-14 x 4 in, Zinc Plated Steel Flat Head Square Drive, 750 PK (1264KQF)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.037.0175)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4 in L, 10 PK (U04132.062.0400)
- ZORO SELECT Grade 9, 1/4"-20 Flange Bolt, Plain Alloy Steel, 1 in L, 50 PK (2FA51)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01258.037.0125)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 3/4 in L, 50 PK (822550G)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK (M01256.080.0025)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 16.90 mm L (K1492.04X10)
- Zoro Select Flange Bolts