Shop All Flange Bolts
Zoro Select
Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L, 5 PK
Mfr # 2FB78
Zoro # G2873403
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/4"-10
- Fastener Length 2 in
- Head Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FB78
- Zoro # G2873403
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Head Width | 3/4 in |
Thread Length | 2 1/2 in |
Head Height | 3/4 in |
Maximum Flange Diameter | 1 1/8 in |
Minimum Thread Length | 2 in |
Flange Diameter | 1 1/8 in |
Dimensional Standards | IFI-115 |
Nut Width | 3/4 in |
Dimensional Standards | IFI-115 |
Length Under Head | 2-1/2" |
Description
Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 2 1/2 in, Head Height 3/4 in, Head Width 3/4 in, Flange Dia. 1 1/8 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/4 in L, 5 PK (U55000.075.0225)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M01010.100.0100)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151420)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Pan Head Torx Drive, 20 PK (36891)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2 in L, 50 PK (U01258.025.0200)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (2TJ79)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 10 PK (U04132.062.0250)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 100 PK (U01049.025.0050)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK (822350G)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 25 mm L (3206PK)
- Zoro Select Flange Bolts