Shop All Flange Bolts
Zoro Select
Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 10 PK
Mfr # 711118G
Zoro # G4451955
product price: $9.89
/pk 10, $0.99/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Head Width 1/2 in
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 711118G
- Zoro # G4451955
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-3/4 in |
Head Width | 1/2 in |
Head Height | 1/2 in |
Thread Length | 1 3/4 in |
Nut Width | 1/2 in |
Flange Diameter | 3/4 in |
Maximum Flange Diameter | 3/4 in |
Dimensional Standards | IFI-115 |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | IFI-115 |
Length Under Head | 1-3/4" |
Description
Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 1 3/4 in, Head Height 1/2 in, Head Width 1/2 in, Flange Dia. 3/4 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0541-188)
- PRECISION BRAND Arbor Shim, 0.0930x3/8 ID, Pk10 (25118)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07040.050.0100)
- ZORO SELECT Grade 9, 1/4"-28 Flange Bolt, Plain Alloy Steel, 3/4 in L, 100 PK (2FA55)
- ZORO SELECT Grade 9, 1/4"-28 Flange Bolt, Plain Alloy Steel, 1 in L, 100 PK (2FA57)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB36)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3 in L, 25 PK (U04132.050.0300)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 100 PK (M01258.060.0012)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1 in L, 50 PK (822555G)
- Zoro Select Flange Bolts