Shop All Flange Bolts
Zoro Select
Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK
Mfr # 2FB38
Zoro # G3312452
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/2"-13
- Fastener Length 1-1/4 in
- Head Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FB38
- Zoro # G3312452
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/4 in |
Head Width | 1/2 in |
Thread Length | 1 1/4 in |
Head Height | 1/2 in |
Dimensional Standards | IFI-115 |
Nut Width | 1/2 in |
Flange Diameter | 3/4 in |
Maximum Flange Diameter | 3/4 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | IFI-115 |
Length Under Head | 1-1/2" |
Description
Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 1 1/4 in, Head Height 1/2 in, Head Width 1/2 in, Flange Dia. 3/4 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07000.025.0300)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 12 PK (79411)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1376000)
- TAMPER-PRUF SCREWS Thread Forming Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461900)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 25 PK (2FE28)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 25 PK (2FE30)
- ZORO SELECT M8-1.25 Flange Bolt, Black Oxide Steel, 25 mm L, 25 PK (1013PK)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0070)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01258.025.0125)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 40 mm L, 50 PK (M01256.100.0040)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 100 PK (U01049.024.0100)
- Zoro Select Flange Bolts