Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK
Mfr # N04160.056.0200
Zoro # G2601840
product price: $9.35
/pk 10, $0.93/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Head Width 13/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04160.056.0200
- Zoro # G2601840
- UPC # 190735976487
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Fastener Length | 2 in |
Head Width | 13/16 in |
Head Height | 23/64 in |
Min. Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Dia./Thread Size | 9/16"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 9/16 In.-18, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9183-BEV-SS)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Pln, PK10 (U39100.031.0200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.040.0035)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N04160.056.0300)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (N04160.056.0275)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04160.056.0600)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 5 PK (M04100.240.0140)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 50 PK (U08200.031.0200)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 25 PK (6232CH188)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U51010.031.0500)
- Zoro Select Hex Head Cap Screws