Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK
Mfr # U04104.056.0375
Zoro # G2896260
product price: $15.55
/pk 10, $1.56/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Head Width 13/16 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04104.056.0375
- Zoro # G2896260
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 3-3/4 in |
Head Width | 13/16 in |
Min. Thread Length | 1 3/8 in |
Head Height | 23/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 9/16"-12 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 9/16 In.-12, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 in Lg (TSIX0370100S-001P)
- ZORO SELECT Spring Pin, Slotted, 4.5x12mm, PK100 (M39100.045.0012)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AK44ABS201)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69551)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04104.056.0325)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.056.0200)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.056.0225)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04104.056.0250)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N04160.056.0300)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01070.140.0045)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01200.031.0175)
- Zoro Select Hex Head Cap Screws