Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L
Mfr # U04110.087.0600
Zoro # G2516066
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1-5/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04110.087.0600
- Zoro # G2516066
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 6 in |
Head Width | 1-5/16 in |
Thread Length | 6" |
Head Height | 37/64 in |
Minimum Thread Length | 6 in |
Size | 7/8"-9 x 6" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 37/64 in, Head Width 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0300)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK (U36200.015.0001)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.0D)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Plain Steel, 5 PK (U17272.037.0150)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04110.220.0080)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK (M55010.100.0050)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 6 in L, 40 PK (7596BHT8P)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04360.062.0275)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01000.062.0275)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 25 PK (M51010.120.0040)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 11 in L (U04100.087.1100)
- Zoro Select Hex Head Cap Screws