Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 9 in L
Mfr # N04160.087.0900
Zoro # G2601761
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Head Width 1-5/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N04160.087.0900
- Zoro # G2601761
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 9 in |
Head Width | 1-5/16 in |
Min. Thread Length | 2 1/4 in |
Head Height | 35/64 in |
Minimum Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 7/8"-14 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-14, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 35/64 in, Head Width 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg, 5 PK (4052-SL)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (441350)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (Z9094)
- CURT Standard Clevis Pin, 1 in Pin Dia, Steel, Powder Coated Finish (45803)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04160.087.0300)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N04160.087.0150)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (M01210.140.0050)
- ZORO SELECT 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 20 PK (7596CH188)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 100 PK (U04104.025.0062)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (U04104.037.0050)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M55000.120.0045)
- Zoro Select Hex Head Cap Screws