Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-3/8 in L, 25 PK
Mfr # U04100.043.0137
Zoro # G2896525
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Head Width 5/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04100.043.0137
- Zoro # G2896525
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1-3/8 in |
Head Width | 5/8 in |
Min. Thread Length | 1 1/8 in |
Head Height | 9/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/8 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 7/16"-14 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 1 3/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-SSMACH-UNF)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE28)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.060.0012)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 10 PK (Z8805)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.043.0250)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (U04100.043.0075)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.043.0700)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55000.075.0400)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 10 PK (U55000.037.0550)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 10 PK (M51010.160.0055)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 10 PK (U51010.037.0350)
- Zoro Select Hex Head Cap Screws