Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK
Mfr # N04360.043.0500
Zoro # G0324357
product price: $15.85
/pk 10, $1.59/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Head Width 5/8 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04360.043.0500
- Zoro # G0324357
- UPC # 190735964088
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 5 in |
Head Width | 5/8 in |
Min. Thread Length | 1 1/8 in |
Head Height | 9/32 in |
Minimum Thread Length | 1 1/8 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/16 In.-20, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB68)
- ITW Deck Screw, #8 x 2 in, 100 PK (96060)
- PRO-FIT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish (0132135)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (N04360.043.0075)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.043.0125)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (N04360.043.0175)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 4-1/2 in L, 5 PK (U08200.075.0450)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 400 PK (MS90725-69)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01062.062.0550)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.200.0050)
- Zoro Select Hex Head Cap Screws