Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK
Mfr # N04360.043.0175
Zoro # G0324418
product price: $12.59
/pk 25, $0.50/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Head Width 5/8 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04360.043.0175
- Zoro # G0324418
- UPC # 190735964149
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 1-3/4 in |
Head Width | 5/8 in |
Head Height | 9/32 in |
Min. Thread Length | 1 1/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/8 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 7/16"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/16 In.-20, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut 5/16X18 Flg (712-04230)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- AMPG Thumb Nut, #6-32 Size, SS Grade 316 (NUT682632)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51470)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (N04360.043.0100)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (N04360.043.0250)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (N04360.043.0225)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (U04104.125.0550)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01200.050.0300)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U55010.031.0250)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Peek, 1-1/2 in L, 10 PK (PK51618-112HH-01)
- Zoro Select Hex Head Cap Screws