Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK
Mfr # U04100.043.0350
Zoro # G2542592
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Head Width 5/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04100.043.0350
- Zoro # G2542592
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 3-1/2 in |
Head Width | 5/8 in |
Head Height | 9/32 in |
Min. Thread Length | 1 1/8 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/8 in |
Dia./Thread Size | 7/16"-14 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 6mm, PK100 (M07800.060.0006)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (09284)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60173C10)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03306)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.043.0700)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04110.043.0400)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04100.043.0400)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Nylon, 20 mm L, 10 PK (50M080125J020)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK (M01200.080.0120)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 50 PK (M51010.050.0060)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.100.0400)
- Zoro Select Hex Head Cap Screws