Shop All Flange Bolts
Zoro Select
Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 3 in L, 25 PK
Mfr # 822665G
Zoro # G4449776
product price: $17.99
/pk 25, $0.72/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 7/16"-14
- Head Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822665G
- Zoro # G4449776
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 3 in |
Head Width | 5/8 in |
Head Height | 15/32 in |
Min. Thread Length | 1 1/8 in |
Drive Size | 7/16 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 15/16 in |
Minimum Thread Length | 1 1/8 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 7/16 in, Fastener Length 3 in, Finish Black Oxide, Flange Diameter 15/16 in, Flange Type Standard, Head Height 15/32 in, Head Width 5/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/8 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 7/16 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40771)
- ZORO SELECT Wood Screw, #10, 23/64 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (PH.KKMET.42.200 PC)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/4" L, PK100 (WWG-CPHZ-029)
- DELTANA Wood Screw, Polished Nickel Brass (SCWB1225U14)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822655G)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 4 in L, 25 PK (822685G)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 100 mm L, 50 PK (M01256.080.0100)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 35 mm L, 50 PK (M04132.120.0035)
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 35 mm L, 25 PK (M04132.140.0035)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3 in L, 10 PK (U04132.062.0300)
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75101)
- Zoro Select Flange Bolts