Shop All Flange Bolts
Zoro Select
Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK
Mfr # 822655G
Zoro # G4449767
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 7/16"-14
- Head Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 822655G
- Zoro # G4449767
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2-1/2 in |
Head Width | 5/8 in |
Min. Thread Length | 1 1/8 in |
Head Height | 15/32 in |
Drive Size | 7/16 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/8 in |
Flange Diameter | 15/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 7/16 in, Fastener Length 2 1/2 in, Finish Black Oxide, Flange Diameter 15/16 in, Flange Type Standard, Head Height 15/32 in, Head Width 5/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/8 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 7/16 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04100.062.0600)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 10 PK (M51000.140.0070)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 2-13/64 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-250-2000-SZ)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0550)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 4 in L, 25 PK (822685G)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 3 in L, 25 PK (822665G)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 630 PK (4RXK4)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.100.0025)
- ZORO SELECT Grade 9, 1/4"-20 Flange Bolt, Plain Alloy Steel, 3/4 in L, 100 PK (701038G)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 50 PK (M01256.100.0050)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- Zoro Select Flange Bolts