Shop All Flange Bolts
Zoro Select
Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/8 in L, 25 PK
Mfr # 822640G
Zoro # G4449426
product price: $13.59
/pk 25, $0.54/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822640G
- Zoro # G4449426
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1-1/8 in |
Head Width | 5/8 in |
Min. Thread Length | 1 1/8 in |
Head Height | 15/32 in |
Drive Size | 7/16 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/8 in |
Flange Diameter | 15/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 7/16 in, Fastener Length 1 3/4 in, Finish Black Oxide, Flange Diameter 15/16 in, Flange Type Standard, Head Height 15/32 in, Head Width 5/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/8 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 7/16 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Staples, 16 ga, Standard Crown, 1-3/4 in Leg L, Steel, 9000 PK (OT2250)
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 100 PK (2077)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK (970135-PR-100)
- ZORO SELECT 3/8-16X1 1/4 CARR BOLT SHORT NECK F/T ZINC (3720CSN)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (822630G)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.100.0025)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 1-3/4 in L, 15 PK (2TJ94)
- ZORO SELECT Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L (2FB85)
- ZORO SELECT Grade 9, 5/16"-24 Flange Bolt, Plain Alloy Steel, 1-1/8 in L, 25 PK (2FA86)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 25 PK (U04132.050.0350)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 40 mm L, 6 PK (932928)
- Zoro Select Flange Bolts