Shop All Flange Bolts
Zoro Select
Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK
Mfr # 822630G
Zoro # G4449751
product price: $12.79
/pk 25, $0.51/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822630G
- Zoro # G4449751
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1-1/4 in |
Head Width | 5/8 in |
Min. Thread Length | 1 1/8 in |
Head Height | 15/32 in |
Drive Size | 7/16 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/4 in |
Flange Diameter | 15/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 7/16 in, Fastener Length 1 1/4 in, Finish Black Oxide, Flange Diameter 15/16 in, Flange Type Standard, Head Height 15/32 in, Head Width 5/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 7/16 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0200)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (441582-50)
- ZORO SELECT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 11/16 in Hex Wd, 2 PK (1HY44)
- ZORO SELECT #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 50 PK (1PRZ9)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1 in L, 100 PK (822505G)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 3/4 in L, 25 PK (821712G)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.120.0025)
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 1-1/8 in L, 50 PK (2FA72)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0080)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-1/4 in L, 50 PK (822510G)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 3 in L, 25 PK (822665G)
- Zoro Select Flange Bolts