Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK
Mfr # U04360.062.0350
Zoro # G5335215
original price:
$8.39
16% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Head Width 15/16 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04360.062.0350
- Zoro # G5335215
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 3-1/2 in |
Head Width | 15/16 in |
Head Height | 25/64 in |
Min. Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Screw Size | 5/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Fastener Length | 3 1/2 in |
Drive Size | 15/16 in |
Dia./Thread Size | 5/8"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/8 In.-18, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0075)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M18 Spring Steel, Furnace Black Finish, 50 PK (SIW7S1800-050P2)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (N04104.050.0900)
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, Alloy Steel 50 PK (MA7)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04360.062.0150)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04172.062.0350)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04360.062.0175)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (N04100.037.0100)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (M01210.160.0100)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (N04104.025.0500)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 1000 PK (784002)
- Zoro Select Hex Head Cap Screws