Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK
Mfr # U04360.062.0275
Zoro # G5335242
product price: $7.95
/pk 5, $1.59/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Head Width 15/16 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04360.062.0275
- Zoro # G5335242
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 2-3/4 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 25/64 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 5/8"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/8 In.-18, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0125)
- ITW BEE LEITZKE 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS3-046-6000N)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 5 PK (U12421.087.0002)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Pan Head Torx Drive, 20 PK (36895)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04360.062.0650)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04172.062.0250)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.062.0300)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 10 PK (U51000.043.0175)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04104.031.0200)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (N01200.056.0150)
- STRONG-POINT Strong-Point PGA1032 10-14 x 2 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 000 (PGA1032)
- Zoro Select Hex Head Cap Screws