Zoro Select

Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK


product price: $11.95
/pk 10, $1.19/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
  • System of Measurement Inch
  • Thread Size 5/8"-18
  • Head Width 15/16 in
  • Material Steel
  • Finish Zinc Yellow
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 5/8"-18
Fastener Length 1 in
Head Width 15/16 in
Head Height 25/64 in
Min. Thread Length 1 in
Minimum Thread Length 1 in
Dimensional Standards ASME B18.2.1
Dimensional Standards ASME B18.2.1
Dia./Thread Size 5/8"-18

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/8 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.