Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 3 in L, 15 PK
Mfr # 822245G
Zoro # G4449471
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 5/8"-18
- Fastener Length 3 in
- Head Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 822245G
- Zoro # G4449471
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 3 in |
Head Width | 15/16 in |
Head Height | 5/8 in |
Min. Thread Length | 1 1/2 in |
Drive Size | 5/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Flange Diameter | 1 21/64 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 3 in, Finish Black Oxide, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade 2, Zinc Plated Finish (20309)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/4 in L, 50 PK (U08200.025.0225)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-4-1/2)
- G.L. HUYETT Bridge Pin .042 x 15/16 SS PL (BPS-2102/D)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB57)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 4 in L, 25 PK (2TJ87)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK (821262G)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 3/4 in L, 25 PK (706038G)
- ZORO SELECT Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 3/4 in L, 500 PK (3712BF188)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (2FE11)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (74645)
- Zoro Select Flange Bolts