Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK
Mfr # 822235G
Zoro # G4449663
product price: $27.15
/pk 15, $1.81/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 5/8"-18
- Fastener Length 2-1/4 in
- Head Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822235G
- Zoro # G4449663
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 2-1/4 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 5/8 in |
Drive Size | 5/8 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 21/64 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 2 1/4 in, Finish Black Oxide, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 143 PK (09215)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (05532-PWR)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in Length, 10 PK (U55050.050.0225)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1-3/16 in ID, Steel, Plain (K2025-6)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 5 in L, 10 PK (U04132.050.0500)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0070)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 4 in L, 15 PK (821277G)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1 in L, 10 PK (U01258.050.0100)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (2TJ95)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 25 PK (U04132.050.0350)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 30 mm L, 100 PK (M04132.080.0030)
- Zoro Select Flange Bolts