Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK
Mfr # 822225G
Zoro # G4449462
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 15/16 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 822225G
- Zoro # G4449462
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 1-3/4 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 5/8 in |
Drive Size | 5/8 in |
Flange Diameter | 1 21/64 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 1 3/4 in, Finish Black Oxide, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81240)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07151.025.0050)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (U04114.037.0250)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S12DR131GAL-FH)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.100.0025)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ78)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1 in L, 50 PK (822555G)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5/8 in L, 25 PK (U01258.037.0062)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01258.031.0075)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 25 PK (U04132.037.0275)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 25 mm L (3219PK)
- Zoro Select Flange Bolts