Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK
Mfr # 822220G
Zoro # G4449654
product price: $28.55
/pk 25, $1.14/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 15/16 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822220G
- Zoro # G4449654
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 1-1/2 in |
Head Width | 15/16 in |
Head Height | 5/8 in |
Min. Thread Length | 1 1/2 in |
Drive Size | 5/8 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 21/64 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 1 1/2 in, Finish Black Oxide, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 1-1/8 in, Zinc Plated Stainless Steel Flat Head Square Drive, 10000 PK (0.FSC08118ZN17)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.040.0020)
- MIDWEST FASTENER 1/4"-20 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54699)
- CY-CHROME Low Crown Acorn Nut, 1/2"-13, 10 PK (MPB1663)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822635G)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 20 mm L, 100 PK (M04132.080.0020)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (821253G)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2 in L, 15 PK (822320G)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 100 PK (U01049.025.0050)
- ZORO SELECT Class 10.9, M6-1.00 Flange Bolt, Plain Steel, 18 mm L, 100 PK (M04132.060.0020)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 55 mm L, 5 PK (933071)
- Zoro Select Flange Bolts