Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK
Mfr # U04100.062.0750
Zoro # G5345462
original price:
$26.00
26% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 7-1/2 in
- Head Width 15/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04100.062.0750
- Zoro # G5345462
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 7-1/2 in |
Head Width | 15/16 in |
Head Height | 25/64 in |
Min. Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Dia./Thread Size | 5/8"-11 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 7 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M4-0.70 (5403-4)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932065)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 1-1/2 in Shoulder Lg (938-0373)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.050.0080)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L, 25 PK (HCI20500400G-025P)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (N01200.037.1000)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (N01060.100.0500)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04104.100.0200)
- ZORO SELECT Grade A307, 1"-8 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4-1/2 in L, 5 PK (U04200.100.0450)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 1000 PK (4308CH5O)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01209.050.0175)
- Zoro Select Hex Head Cap Screws