Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK
Mfr # U04100.062.0125
Zoro # G3378374
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 1-1/4 in
- Head Width 15/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04100.062.0125
- Zoro # G3378374
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-1/4 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/4 in |
Head Height | 25/64 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 5/8"-11 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04104.056.0325)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4" Wd, Black (VEK90086)
- ZORO SELECT #4-40 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0018)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040688GR)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U55000.100.1000)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (N04100.056.0375)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.075.0450)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 5 PK (M51000.200.0140)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U01000.025.0250)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (N01200.025.0325)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (U04104.025.0125)
- Zoro Select Hex Head Cap Screws