Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 95 PK
Mfr # 4RXK7
Zoro # G6528322
product price: $141.99
/pk 95, $1.49/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 5/8"-11
- Head Width 15/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RXK7
- Zoro # G6528322
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 in |
Head Width | 15/16 in |
Head Height | 5/8 in |
Min. Thread Length | 1 1/2 in |
Drive Size | 5/8 in |
Flange Diameter | 1 21/64 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 3 in, Finish Black Oxide, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Bulk Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-2.00 (82193)
- ITW BEE LEITZKE 2 Loops Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-6000N)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0459)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3-1/2 in L, 15 PK (821274G)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 25 PK (2TJ89)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 4 in L, 15 PK (821277G)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (821733G)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 1250 PK (B01258.025.0075)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 100 PK (M01256.080.0040)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK (822350G)
- Zoro Select Flange Bolts