Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-3/4 in L, 15 PK
Mfr # 821268G
Zoro # G4449812
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 5/8"-11
- Head Width 15/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 821268G
- Zoro # G4449812
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-3/4 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 5/8 in |
Drive Size | 5/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Flange Diameter | 1 21/64 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 2 3/4 in, Finish Black Oxide, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Lock Nut, 3/4", 5 PK (6204001)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 10 PK (U01000.062.0100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08716)
- TE-CO Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 10 PK (42671)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 120 PK (4RXK6)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK (821262G)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3-1/2 in L, 15 PK (821274G)
- ZORO SELECT Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L (2FB85)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB38)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 2300 PK (4RXG1)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 3 in L, 25 PK (822665G)
- Zoro Select Flange Bolts