Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK
Mfr # 821253G
Zoro # G4449602
original price:
$34.26
22% off
new price: $26.39
/pk 25, $1.06/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 15/16 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 821253G
- Zoro # G4449602
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-1/2 in |
Head Width | 15/16 in |
Head Height | 5/8 in |
Min. Thread Length | 1 1/2 in |
Drive Size | 5/8 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 21/64 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 1 1/2 in, Finish Black Oxide, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (1420FSW188)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Round Head Slotted Drive, 18 PK (61028)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1236)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07613)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1 in L, 100 PK (822505G)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2 in L, 15 PK (822320G)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1/2 in L, 100 PK (821191G)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01258.050.0125)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 2000 PK (4RXG2)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.120.0060)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78466)
- Zoro Select Flange Bolts