Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4 in L, 10 PK
Mfr # U04132.062.0400
Zoro # G3388187
original price:
$20.00
27% off
new price: $14.45
/pk 10, $1.44/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 15/16 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04132.062.0400
- Zoro # G3388187
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 5/8 in |
Drive Size | 5/8 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 21/64 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 4 in, Finish Phosphate and Oil, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 35 PK (36305)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Steel Zinc Plated Finish, 5 PK (WASB91NZ)
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16, Pln, PK100 (U39150.007.0031)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 10 PK (U04132.050.0450)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 25 PK (U04132.050.0275)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3 in L, 25 PK (U04132.050.0300)
- ZORO SELECT Class 8.8, M14-2.00 Flange Bolt, Zinc Yellow Steel, 34 mm L, 25 PK (M01256.140.0060)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 70 mm L, 25 PK (M01256.120.0070)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE35)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (50331)
- Zoro Select Flange Bolts