Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 10 PK
Mfr # U04132.062.0175
Zoro # G3388257
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 15/16 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04132.062.0175
- Zoro # G3388257
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-3/4 in |
Head Width | 15/16 in |
Head Height | 5/8 in |
Min. Thread Length | 1 1/2 in |
Drive Size | 5/8 in |
Minimum Thread Length | 1 3/4 in |
Flange Diameter | 1 21/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 1 3/4 in, Finish Phosphate and Oil, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.016.1200)
- HHIP 0.237" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0237)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 10 PK (U07000.037.0375)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (7436SD1-PWR)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1/2 in L, 25 PK (U04132.037.0050)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.037.0125)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.031.0075)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0035)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 630 PK (4RXK4)
- ZORO SELECT Grade 9, 1/4"-28 Flange Bolt, Plain Alloy Steel, 1 in L, 100 PK (2FA57)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK (822450G)
- Zoro Select Flange Bolts