Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 25 PK
Mfr # N04160.031.0375
Zoro # G2601956
product price: $10.99
/pk 25, $0.44/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Head Width 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04160.031.0375
- Zoro # G2601956
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 3-3/4 in |
Head Width | 1/2 in |
Min. Thread Length | 7/8 in |
Head Height | 13/64 in |
Minimum Thread Length | 7/8 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-24, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 60 PK (B09100.062.0425)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 50 PK (FBFHEADS14201P50)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.056.0150)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Plain, 13/32 in H, 10 PK (CPB155)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (N04160.031.0062)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N04100.050.0200)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.087.0400)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.080.0040)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.062.0300)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.060.0060)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (U04104.031.0400)
- Zoro Select Hex Head Cap Screws