Shop All Flange Bolts
Zoro Select
Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 7/8 in L, 50 PK
Mfr # 822575G
Zoro # G4449401
original price:
$19.45
40% off
new price: $11.59
/pk 50, $0.23/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 5/16"-18
- Head Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822575G
- Zoro # G4449401
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 7/8 in |
Head Width | 1/2 in |
Head Height | 5/16 in |
Min. Thread Length | 7/8 in |
Drive Size | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 7/8 in |
Flange Diameter | 11/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/16 in, Fastener Length 2 in, Finish Black Oxide, Flange Diameter 11/16 in, Flange Type Standard, Head Height 5/16 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 7/8 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/16 In.-18, Thread Style Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/4 in Shaft Dia, 25 PK (SH-125ST ZD)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U04100.025.0300)
- ZORO SELECT Set Screw, M8 x 1.25mm, 80mm L, PK50 (M51240.080.0080)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR051603GR)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 50 PK (822565G)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822570G)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (2TJ88)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 3/4 in L, 50 PK (822550G)
- ZORO SELECT Class 8.8, M20-2.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 10 PK (M01256.200.0050)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 70 mm L, 10 PK (M04132.160.0070)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01258.031.0075)
- Zoro Select Flange Bolts