Shop All Flange Bolts
Zoro Select
Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-1/4 in L, 50 PK
Mfr # 822560G
Zoro # G4449724
product price: $11.45
/pk 50, $0.23/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822560G
- Zoro # G4449724
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Head Width | 1/2 in |
Head Height | 5/16 in |
Min. Thread Length | 7/8 in |
Drive Size | 5/16 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 11/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/16 in, Fastener Length 1 1/4 in, Finish Black Oxide, Flange Diameter 11/16 in, Flange Type Standard, Head Height 5/16 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04360.062.0375)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (7322SD4-PWR)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 5/16-18 Thread Size 6 Long (3313N137)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042044GR)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822225G)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1 in L, 50 PK (822555G)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 1-3/4 in L, 15 PK (2TJ94)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 80 mm L, 25 PK (M04132.120.0080)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK (822182G)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (2FE18)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (34813)
- Zoro Select Flange Bolts