Shop All Flange Bolts
Zoro Select
Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK
Mfr # U04132.031.0225
Zoro # G3388546
original price:
$10.45
5% off
new price: $9.89
/pk 25, $0.40/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 1/2 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04132.031.0225
- Zoro # G3388546
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/4 in |
Head Width | 1/2 in |
Head Height | 21/64 in |
Min. Thread Length | 7/8 in |
Drive Size | 5/16 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 11/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/16 in, Fastener Length 2 1/4 in, Finish Phosphate and Oil, Flange Diameter 11/16 in, Flange Type Standard, Head Height 21/64 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 7/8 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PWR DRIVE 5/16-inch x 3-inch CST Torx Star Drive General Construction Structural Screws, 50PK (FTC17GO5163L)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 10 PK (36262)
- ZORO SELECT Carriage Bolt, 5/16-18, 3-1/2 in., PK50 (U51500.031.0350)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel, Black Oxide (EN-10-HD)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4 in L, 25 PK (U04132.050.0400)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 5 PK (U04132.062.0450)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2 in L, 25 PK (U04132.050.0200)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-3/4 in L, 25 PK (822190G)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01258.025.0075)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK (M01256.060.0040)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 50 PK (50333)
- Zoro Select Flange Bolts