Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK
Mfr # N04360.037.0175
Zoro # G0324521
product price: $22.15
/pk 50, $0.44/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Head Width 9/16 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04360.037.0175
- Zoro # G0324521
- UPC # 190735964255
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1-3/4 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 15/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Dia./Thread Size | 3/8"-24 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-24, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01210.031.0175)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (06803)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 5/8 in Shank, 1 in ID, Steel, Plain (U16000.037.0062)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 40 PK (69625)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 10 PK (U01200.050.0275)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01200.062.0700)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01210.031.0450)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (U01210.031.0325)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04360.031.0075)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 10 PK (U08200.050.0350)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 8 PK (62982)
- Zoro Select Hex Head Cap Screws