Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 100 PK
Mfr # B04104.037.0700
Zoro # G1178042
product price: $65.79
/pk 100, $0.66/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 7 in
- Head Width 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B04104.037.0700
- Zoro # G1178042
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 7 in |
Head Width | 9/16 in |
Min. Thread Length | 1 1/4 in |
Head Height | 15/64 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-16, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Standard, Min. Thread Length 1 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (BHS7004014-100P1)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KBC)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01200.025.0175)
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel (L17BAB)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04104.037.0700)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 25 PK (50136BHT5)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4-3/4 in L, 5 PK (U51000.075.0475)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (N01000.025.0075)
- ZORO SELECT Grade 5, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U01060.087.0700)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01209.031.0300)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01010.031.0125)
- Zoro Select Hex Head Cap Screws