Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK
Mfr # U04104.037.0650
Zoro # G9465224
original price:
$23.74
48% off
new price: $12.29
/pk 10, $1.23/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 6-1/2 in
- Head Width 17 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04104.037.0650
- Zoro # G9465224
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6-1/2 in |
Head Width | 17 mm |
Head Height | 15/64 in |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-16, Fastener Length 6 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 143 PK (09801)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0300)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016964)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U04160.087.0850)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 100 PK (3716CH316)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 5 PK (U51000.043.0400)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.070.0020)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M55010.060.0070)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 65 PK (7560BHT5)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (N01000.043.0200)
- Zoro Select Hex Head Cap Screws