Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 50 PK
Mfr # U04100.037.0087
Zoro # G2896568
product price: $13.65
/pk 50, $0.27/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 7/8 in
- Head Width 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04100.037.0087
- Zoro # G2896568
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 7/8 in |
Head Width | 9/16 in |
Min. Thread Length | 7/8 in |
Head Height | 15/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 7/8 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Peek, 1-7/8 in L, 10 PK (PK3816-178HH-01)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2150)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37063)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U55000.050.0450)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04360.087.0650)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.150.0800)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U01010.037.0250)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 20 PK (100120BHT8)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (U01200.050.0225)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 12 PK (384483-12)
- Zoro Select Hex Head Cap Screws