Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK
Mfr # U04100.037.0350
Zoro # G8547086
product price: $13.69
/pk 25, $0.55/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
Hex Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3-1/2 in
- Head Width 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04100.037.0350
- Zoro # G8547086
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3-1/2 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 15/64 in |
Flange Dia. | 3 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Drive Size | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Flange Dia. 3 1/2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" x 1-1/2" Zinc Plated Steel Cotter Pins 70PK (930208)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2-1/2 in Wd, 4 in Ht, Zinc Plated Steel (N222-208)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 3 in Ht, Zinc Plated Steel (02-3452-503)
- STARBORN Deck Screw, #10 x 2-3/4 in, Trim Head, Torx Drive, 100 PK (CXD63L10275)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U04110.037.0350)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 175 PK (B04100.037.0350)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.150.0800)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01062.031.0400)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N01000.050.0400)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U51007.037.0075)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01060.050.0450)
- Zoro Select Hex Head Cap Screws