Shop All Flange Bolts
Zoro Select
Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK
Mfr # 821733G
Zoro # G4449541
original price:
$16.03
22% off
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/8"-16
- Head Width 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 821733G
- Zoro # G4449541
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 3/8 in |
Drive Size | 3/8 in |
Minimum Thread Length | 1 in |
Flange Diameter | 13/16 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 2 1/2 in, Finish Black Oxide, Flange Diameter 13/16 in, Flange Type Standard, Head Height 3/8 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/8 In.-16, Thread Style Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 (U39002.409.0200)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Steel Flat Head Phillips Drive, 12 PK (79461)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01200.037.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0001)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1 in L, 510 PK (4RXH1)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (2TJ79)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 3 in L, 25 PK (821739G)
- ZORO SELECT Grade 9, 5/16"-24 Flange Bolt, Plain Alloy Steel, 1-1/8 in L, 25 PK (2FA86)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 5 PK (716098G)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2 in L, 50 PK (U01258.025.0200)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 100 PK (M01258.060.0012)
- Zoro Select Flange Bolts