Shop All Flange Bolts
Zoro Select
Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3 in L, 25 PK
Mfr # U04132.037.0300
Zoro # G3388430
original price:
$9.19
5% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 9/16 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04132.037.0300
- Zoro # G3388430
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 25/64 in |
Drive Size | 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Flange Diameter | 13/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 3 in, Finish Phosphate and Oil, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/8 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD A7+ Acrylic, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-28)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-600250-100P)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 1-5/8" L, 18-8 Stainless Steel Plain, 50 PK (SRM-38)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07041.031.0062)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 5 in L, 5 PK (U04132.062.0500)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3 in L, 25 PK (U04132.050.0300)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.037.0175)
- ZORO SELECT Grade E9, 1 in Flange Bolts, Plain Alloy Steel, 3 in L (725178G)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 5/8 in L, 100 PK (2FB89)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0050)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 7/8 in L, 50 PK (822575G)
- Zoro Select Flange Bolts