Shop All Flange Bolts
Zoro Select
Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK
Mfr # U04132.037.0225
Zoro # G3388467
original price:
$13.79
20% off
new price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 9/16 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04132.037.0225
- Zoro # G3388467
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/4 in |
Head Width | 9/16 in |
Head Height | 25/64 in |
Min. Thread Length | 1 in |
Drive Size | 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 13/16 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 2 1/4 in, Finish Phosphate and Oil, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/8 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.087.0800)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 100 PK (V200 5/16S2-100)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.056.0250)
- TAPCON Tapcon Concrete Screw, Climaseal Coated (5148572)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2 in L, 25 PK (U04132.050.0200)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.037.0175)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4 in L, 10 PK (U04132.062.0400)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK (M01256.080.0025)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 25 PK (U01258.037.0075)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01258.050.0150)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 70 mm L, 25 PK (M01256.120.0070)
- Zoro Select Flange Bolts