Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L
Mfr # N04160.075.0900
Zoro # G2601798
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-16
- Head Width 1-1/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N04160.075.0900
- Zoro # G2601798
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 9 in |
Head Width | 1-1/8 in |
Head Height | 15/32 in |
Min. Thread Length | 2 in |
Minimum Thread Length | 2 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-16, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 15/32 in, Head Width 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61588)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-3/4 in Shank, Steel (9900226)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0404-EA-250)
- ZORO SELECT #4-40 x 59/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC0)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L (N04160.075.0800)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04160.075.0300)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04160.075.0500)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 5 PK (N01200.050.0900)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04100.025.0250)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U55000.062.0600)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (11492PK)
- Zoro Select Hex Head Cap Screws