Shop All Flange Bolts
Zoro Select
Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK
Mfr # 822450G
Zoro # G4449356
product price: $52.99
/pk 10, $5.30/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/4"-16
- Fastener Length 3-1/2 in
- Head Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822450G
- Zoro # G4449356
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 3-1/2 in |
Head Width | 1 1/8 in |
Head Height | 47/64 in |
Min. Thread Length | 1 3/4 in |
Drive Size | 3/4 in |
Flange Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/4 in, Fastener Length 3 1/2 in, Finish Black Oxide, Flange Diameter 1 19/32 in, Flange Type Standard, Head Height 47/64 in, Head Width 1 1/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 3/16 in Wd, 3 23/64 in Ht, Zinc Plated Steel (UB2PA)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (78644)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U39350.031.0400)
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 4-3/4 in Ht, Zinc Plated Steel (02-3452-501)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (822430G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2 in L, 25 PK (822178G)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-3/4 in L, 15 PK (821268G)
- ZORO SELECT Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 3/4 in L, 500 PK (3712BF188)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 3/4 in L, 100 PK (822500G)
- ZORO SELECT Grade 9, 5/16"-24 Flange Bolt, Plain Alloy Steel, 1-1/8 in L, 25 PK (2FA86)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK (M01258.060.0020)
- Zoro Select Flange Bolts