Shop All Flange Bolts
Zoro Select
Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 2 in L, 15 PK
Mfr # 822420G
Zoro # G4449672
product price: $45.15
/pk 15, $3.01/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 1 1/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822420G
- Zoro # G4449672
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 2 in |
Head Width | 1 1/8 in |
Head Height | 47/64 in |
Min. Thread Length | 1 3/4 in |
Drive Size | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Flange Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/4 in, Fastener Length 2 in, Finish Black Oxide, Flange Diameter 1 19/32 in, Flange Type Standard, Head Height 47/64 in, Head Width 1 1/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/4 In.-16, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK (3124WFG)
- TAMPER-PRUF SCREWS #12-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21470)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Pan Head Torx Drive, 20 PK (36906)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 10 PK (M07000.160.0140)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1 in L, 25 PK (821751G)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.100.0025)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ80)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB57)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 30 mm L, 100 PK (M04132.080.0030)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.120.0030)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 25 mm L, 5 PK (77182)
- Zoro Select Flange Bolts