Shop All Flange Bolts
Zoro Select
Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 1-3/4 in L, 15 PK
Mfr # 822415G
Zoro # G4449496
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 1 1/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 822415G
- Zoro # G4449496
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 1-3/4 in |
Head Width | 1 1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 47/64 in |
Drive Size | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Flange Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/4 in, Fastener Length 1 3/4 in, Finish Black Oxide, Flange Diameter 1 19/32 in, Flange Type Standard, Head Height 47/64 in, Head Width 1 1/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07150.037.0087)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 7/16 in L, Aluminum Body, 500 PK (AD45ABS201)
- MIDWEST FASTENER #8-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 20 PK (63597)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 3/4 in L, 100 PK (822500G)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1/2 in L, 100 PK (821191G)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822220G)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.060.0020)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0050)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 50 mm L, 100 PK (M04132.080.0050)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (34795)
- Zoro Select Flange Bolts