Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK
Mfr # U04104.075.0375
Zoro # G6080794
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
Hex Head
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 3-3/4 in
- Head Width 1-1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04104.075.0375
- Zoro # G6080794
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3-3/4 in |
Head Width | 1-1/8 in |
Head Height | 15/32 in |
Min. Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 1 1/8 in |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91130)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (M04110.160.0035)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M24-3mm, Plain Finish (59439)
- CSH Wood Screw, #6, 5/8 in, Black Stainless Steel Pan Head Phillips Drive, 25000 PK (0.PPC06058B)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 35 PK (B04104.075.0375)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01062.031.0250)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (U55000.062.0200)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.062.0850)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.100.0450)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Peek, 1-1/2 in L, 10 PK (PK51618-112HH-01)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 5-1/2 in L, 5 PK (U55000.050.0550)
- Zoro Select Hex Head Cap Screws