Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 35 PK
Mfr # B04104.075.0375
Zoro # G5631355
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 3-3/4 in
- Head Width 1-1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B04104.075.0375
- Zoro # G5631355
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3-3/4 in |
Head Width | 1-1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 15/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 1 1/8 in |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 3/4 In.-10, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x4 1/2 L, Pk50 (U08305.031.0450)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 50 PK (M01250.100.0035)
- PRECISION BRAND ShimStock, Sheet, PVC, 0.0100 In, Brown, PK10 (44645)
- PRECISION BRAND Shim Stock, Roll, Steel, Assortment (16B4)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04104.075.0375)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 9 in L (U51000.100.0900)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M01010.100.0120)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 25 PK (U01200.043.0087)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 25 PK (M01250.160.0040)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.150.0800)
- ZORO SELECT Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U01060.125.0450)
- Zoro Select Hex Head Cap Screws